Beli alat pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- H.H.H. Strong Pulleyatribut:
- Material: Steel
- Specification: Snatch type
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- JTC Pulley Spinning Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Camshaft/Crankshaft Alignment Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- INNOTECH SNS JIS V PulleyDeskripsi:-All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.atribut:
- Material: Gray Cast Iron
- KO-KEN Impact Socket 18104Matribut:
- Outlet Corner: 1inch
- Socket Form: 6 corners
Daftar Harga alat pulley Terbaru October 2026
| JTC Universal Camshaft Pulley Holding Tool | Rp759.900 |
| EVN SP Pulley (Pulli Sp) | Rp789.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| INNOTECH SNS NS V Pulley | Rp119.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| H.H.H. Steel Pulley Snatch | Rp369.900 |
| EVN SP Pulley | Rp219.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp449.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| S.E.K. (Suekage Tool) Ratcheting Combination Wrench Flex Lock (Kunci Ring Pas) | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102021927-1.jpg)
/P102046852-1.jpg)

/P102046845-1.jpg)


/P103023683-6.jpg)
/2tP102120101-2.jpg)
%20Ratcheting%20Combination%20Wrench%20Flex%20Lock%20(Kunci%20Ring%20Pas)/b3P102035399-2.jpg)
/f9P102049549-4.jpg)

/3aP102120118-2.jpg)


/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)


/P101532387-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)